Frost Proof Dual Sillcock, Hot/Cold 8 In

  • Mfr # 22CP-8

  • Zoro # G2604253


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Inlet Type
Solder Cup or MNPT
Includes
Hot and Cold Faucets
Standards
ASSE 1019, CSA, UPC
Max. Temp.
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22CP-8
Zoro #
G2604253
UPC #
671090075959
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Thru-Wall Length
8 in
Pipe Size
8"
Inlet Connection Size
1/2 in
wall thickness
8
Outlet Connection Size
3/4 in
Overall Length
13 3/8 in
Overall Height
4 1/4 in

Details

Body Material
Brass
Item
Dual Sillcock
Inlet Type
Solder Cup or MNPT
Includes
Hot and Cold Faucets
Standards
ASSE 1019, CSA, UPC
Max. Temp.
120 Degrees F
Max. Pressure
125 psi
Handle Material
Aluminum
Handle Type
Handwheel
Material
Brass
Temperature - Maximum
120 Degrees F
Pressure - Maximum
125 psi
Product Type
Sillcock
Flow Rate - Maximum
18 gpm
Outlet Connection Type
GHT
Number of Faucets
1
Outlet Configuration
Standard
Inlet Connection Type
NPT
Finish
Powder Coated
Frost Resistance
Freeze-Resistant

Description

The Woodford Model 22 freezeless sillcock is designed to provide year round hot and cold water service regardless of outside conditions. Separate hot and cold inlet tubes and operating handles allow for manual operated water temperature control. The Woodford Model 22 has an internal resetting pressure reducing valve that prevents the faucet casing tube from bursting in. freezing conditions, even if a hose is unintentionally left connected to the faucet. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line and a stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available. The Model 22 is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure. Woodford, The Choice of Professionals.


  • • 1/2 in. MPT x 1/2 in. FSWT
  • • 8 in. wall thickness plus the 1-3/4 in. CP inlet = 9-3/4 in. from the back of the faucet
  • • Two (2) pressure relief valves (PRV) prevent bursting during freezing conditions, even if a hose is inadvertently left connected to the faucet
  • • Designed and intended for year-round residential irrigation purposes regardless of outside temperature
  • • Anti-siphon protection; Integral backflow device protects up to 1.25 psi of backpressure, eliminating the need for an add-on vacuum breaker
  • • EPDM rubber packing helps prevent leaking behind the packing nut
  • • Stainless steel seat to prevent from leaking at the back of the faucet
  • • Full-circle operating threads on the valve body and retainer for a secure fit
  • • Powder-coated die-cast aluminum oval handle for strength
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.