
Outlet Brass Vacuum Breaker, 13/16" -24
Mfr # 34HF-BR
Zoro # G5322223
product price: $25.88
/eaKey Features
Body Material
Brass
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34HF-BR
Zoro #
G5322223
UPC #
671090030439
Country of Origin
United States
Details
Body Material
Brass
Finish
Brass
Item
Outlet Brass Vacuum Breaker, 13/16" -24
Description
The Woodford 34 HF is standard on Woodford Model 24, 43, 44, 45, 46, 74, 75 and 84. The NIDEL Model 34 HF single-check with 13/16 in. - 24 special threads x 3/4 in. hose threads vacuum breaker is designed to protect hose connections from contamination in mild climate areas. Uses include laundry tubs, utility sinks, boiler room and outside hose Bibb. Woodford, The Choice of Professionals.
- • The Woodford 34HF is standard on Woodford Model 24, 43, 44, 45, 46, 74, 75 and 84
- • 13/16 in. - 24 special threads x 3/4 in. hose threads
- • Single-check Brass Vacuum Breaker
- • Brass construction
- • Woodford, The Choice of Professionals
- • Made in the USA
- •
- •
- •
- •
- •
- •
- •
Restrictions
WARNING:
This product can expose you to chemicals including null,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.