Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrant Key, Cast Aluminum

  • Mfr # 50010 TEE KEY

  • Zoro # G2959941


product price: $6.89
/ea

Key Features

For Use With
65P-CC, B65P-12, B65P-14, B65P-8, B65P-CC, 65P-14
Material
Cast Aluminum
Finish
Unfinished
Compatible Manufacturer Part Number
65P-14, 65P-CC, B65P-12, B65P-14, B65P-8, B65P-CC
Product Type
Hydrant Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50010 TEE KEY
Zoro #
G2959941
UPC #
-
Country of Origin
United States

Details

Item
Hydrant Key
For Use With
65P-CC, B65P-12, B65P-14, B65P-8, B65P-CC, 65P-14
Material
Cast Aluminum
Finish
Unfinished
Compatible Manufacturer Part Number
65P-14, 65P-CC, B65P-12, B65P-14, B65P-8, B65P-CC
Product Type
Hydrant Key
Compatible Brand
Woodford
Compatible Series
65, B65, RB65

Description

The Woodford 50010 Long Tey Key is used to "lock and unlock the hydrant" from using water. The existing handle will need to be removed on most Woodford models. This tee key fits most commercial Woodford hydrants and faucets including the Model 25, 27, 32, 21, 24, 26, 65, 67, 68, HC67, 70, 74, 75, 76, 79, 84, 86 and y30. The Woodford commerical modular box models include a shorter tee key. Woodford, The Choice of Professionals.


  • • Cast aluminum
  • • 3 1/4 in. in length (Long Tee Key)
  • • Standard 5/16 square stem
  • • Woodford, The Choice of Professionals

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.