Zoro Homepage

Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4

  • Mfr # Y2-3

  • Zoro # G4141393


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
3 foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2-3
Zoro #
G4141393
UPC #
671090020515
Country of Origin
United States

Dimensions

Bury Depth
3 foot

Details

Item
Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4"

Description

The Woodford Model Y2 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions, and is made in the USA. Includes a Nidel Model 50HF double-check backflow preventer. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y2 automatically drains when shut-off. Woodford, The Choice of Professionals.


  • • 3 Foot Bury - 72 1/2 in. overall length (36 1/2 in. above ground)
  • • Immediate-flow, even in sub-zero temperatures
  • • Includes a Nidel Model 50HF 3/4 in. brass backflow preventer ASSE 1052 approved, listed by IAPMO, field-testable, two independent check valves, no spray back and automatically drains when hose is removed
  • • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
  • • 1 1/4-in hot-dipped American Schedule 40 seamless galanized steel pipe and 3/8 in. stainless steel operating pipe
  • • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
  • • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
  • • Adjustable link provides easy and positive adjustment of the lever lock tension
  • • 1 in. NPT female inlet
  • • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line

Restrictions

WARNING: This product can expose you to chemicals including null, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.