Zoro Homepage

Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P

  • Mfr # R34-4

  • Zoro # G4141445


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R34-4
Zoro #
G4141445
UPC #
671090083862
Country of Origin
United States

Dimensions

Bury Depth
4

Details

Item
Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P

Description

The Woodford R34 freezeless yard hydrant is intended for irrigation purposes and offers immediate water flow even in sub-zero temperatures. The R34 can be used for many applications, such as filling field spray equipment, cleaning equipment or tools, livestock watering, garden and lawn care. The shut-off valve for the hydrant is below the frost line when installed properly, which allows the water in the standpipe to drain out a hole in the valve body. When the hydrant is shut-off and all devices removed from nozzle, the hydrant will drain and not freeze. Woodford, The Choice of Professionals.


  • • 4 Foot Bury - 81 in. overall length (33 in above ground)
  • • Immediate-flow, even in sub-zero temperatures
  • • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
  • • Head and handle made of ductile iron
  • • 3/4 in. NPT female inlet, 1 in. Hot-dipped American seamless Schedule 40 galvanized pipe casing and 3/8 in. steel operating rod
  • • Adjustable pivot block provides easy and positive adjustment of the lever lock tension
  • • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line
  • • Tamper proof lock: can be padlocked in closed position
  • • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available
  • • Graphite packing for lubricity and long life

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.