Shop WOODFORD MFG

1 in. x 3/4 in. NPT x MPT 1 in. Stainless Steel Pipe x 2 ft. Bury IOWA Freezeless Yard Hydrant

  • Mfr # Y34-2-SS
  • Zoro # G703526972

product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
2 foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Y34-2-SS
Zoro #
G703526972
UPC #
671090015504
Country of Origin
United States

Dimensions

Bury Depth
2 foot

Description

The Woodford IOWA model Y34 (Orange Head) 3/4 in. NPT variable-flow Stainless Steel yard hydrant is immediate-flowing, even in sub-zero conditions. All the benefits of Woodford's legendary Y34 combined with 304 premium grade stainless steel. 1 in. stainless steel pipe protects against deterioration in extremely corrosive soil or water environments. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The 1-piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. The Woodford Y34 automatically drains when shut-off and hose removed. Woodford, The Choice of Professionals.


  • • 2 ft bury 60 1/2 in. overall length of hydrant
  • • 304 premium grade stainless steel
  • • 1 in. stainless steel pipe protects against deterioration in extremely corrosive soil or water environments
  • • 3/8 in. stainless steel operating pipe
  • • America's Original and most reliable yard hydrant since 1929
  • • Immediate-flow, even in sub-zero temperatures
  • • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
  • • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
  • • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
  • • Adjustable link provides easy and positive adjustment of the lever lock tension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.