1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant

  • Mfr # Y2-5

  • Zoro # G803526988


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
5 foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y2-5
Zoro #
G803526988
UPC #
671090020553
Country of Origin
United States

Dimensions

Bury Depth
5 foot

Description

The Woodford Model Y2 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions, and is made in the USA. Includes a Nidel Model 50HF double-check backflow preventer. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y2 automatically drains when shut-off. Woodford, The Choice of Professionals.


  • • 5 ft bury - 96 1/2 in. overall length of hydrant
  • • This model Y2 yard hydrant features adjustable linkage which allows for fine adjustments of the handle
  • • Woodford has manufactured the IOWA hydrant for over 50 years
  • • ASSE 1052 Nidel Model 50HF high-flow double-check backflow preventer
  • • 1 1/4-in hot-dipped American Schedule 40 seamless galanized steel pipe and 3/8 in. stainless steel operating pipe
  • • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
  • • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
  • • Adjustable link provides easy and positive adjustment of the lever lock tension
  • • 1 in. NPT female inlet
  • • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.