1/2 in. PEX x 16 in. L Brass Model 30 Auto Dra, Double-Check Backflow Prev. Sillcock

  • Mfr # 30PX-16

  • Zoro # G803526919


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

wall thickness
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30PX-16
Zoro #
G803526919
UPC #
671090028023
Country of Origin
United States

Dimensions

Length
16
wall thickness
16

Details

Inlet Type
PX

Description

The Woodford Model 30 freezeless sillcock automatically drains with or without a hose attached. Includes a Nidel Model 50HA double-check backflow preventer that prevents sprayback. Repair parts readily available. Woodford, The Choice of Professionals.


  • • 1/2 in. PEX
  • • 16 in. wall thickness plus the 1 1/8 in. inlet = 17 1/8 in. from the back of the faucet
  • • Backflow protected with 50HA-BR 3/4 in. male hose thread
  • • Automatic draining - no sprayback when faucet turned off
  • • 3/8 in. solid brass operating rod
  • • All structural components made of brass
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
  • • No lead solder
  • • Oval, powder coated, die-cast aluminum handle (tee key available)
  • • Repair parts readily available

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.