1/2 in. PEX x 4 in. L Freezeless Sillcock

  • Mfr # 14PX-4-MH

  • Zoro # G703527139


product price:  $44.75
/ea

Key Features

Inlet Type
PX
Length
4
wall thickness
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14PX-4-MH
Zoro #
G703527139
UPC #
671090040339
Country of Origin
United States

Dimensions

Length
4
wall thickness
4

Details

Inlet Type
PX

Description

The Woodford Model 14 freezeless sillcock drains as the handle is shut off and the hose is removed. This unit does not have anti-siphon or backflow protection. A stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available. The Model 14 is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure. Woodford, The Choice of Professionals.


  • • PX inlet - 1/2 in. PEX tube fitting
  • • 4 in. wall thickness plus the 1 1/8 in. PX inlet = 5 1/8 in. from the back of the faucet
  • • Faucet will not rupture from freezing when the valve is shut off and the hose is removed (hose sold separately)
  • • EPDM rubber packing helps prevent leaking behind the packing nut
  • • Stainless steel seat to prevent from leaking at the back of the faucet
  • • Full-circle operating threads cover the valve body and retainer for a secure and tight fit
  • • Powder-coated die-cast aluminum round handle for strength
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
  • • Brass construction
  • • No-lead solder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.