1/2 in. x 3/4 in. FPT x MPT x 10 in. L Freezeless Draining Sillcock w-34HA VB
- Mfr # 25P-10
- Zoro # G803526957
product price:
$
91.59
/ea
Key Features
wall thickness
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25P-10
- Zoro #
- G803526957
- UPC #
- 671090013166
- Country of Origin
- United States
- Inlet Type
- P
Dimensions
- Length
- 10
- wall thickness
- 10 in
Description
Woodford Model 25 is an automatic draining freezeless sillcock that drains as the handle is shut off, even if hose is attached. Includes a Nidel Model 34HA single-check vacuum breaker. Repair parts readily available. Woodford, The Choice of Professionals.
- • P inlet - 1/2 in. female pipe thread; 3/4 in. male pipe thread
- • 10 in. wall thickness plus the 1 3/8 in. inlet = 11 3/8 in. from the back of the faucet
- • Automatic Draining
- • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
- • Metal Wheel Handle
- • Repair parts readily available
- • Woodford, The Choice of Professionals
- • Made In the USA
- •
- •
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.