1/2 in. x 3/4 in. FPT x MPT x 6 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock
- Mfr # V22P-6-MH
- Zoro # G103527173
Key Features
Specifications
Details
- MFR #
- V22P-6-MH
- Zoro #
- G103527173
- UPC #
- 671090023943
- Country of Origin
- United States
- Inlet Type
- P
Dimensions
- Length
- 6
- wall thickness
- 6 in
Description
The Woodford Model V22 (Vertical) freezeless sillcock is designed to provide year round hot and cold water service regardless of outside conditions. Separate hot and cold inlet tubes and operating handles allow for manual operated water temperature control. The Woodford Model 22 has an internal resetting pressure reducing valve that prevents the faucet casing tube from bursting in. freezing conditions, even if a hose is unintentionally left connected to the faucet. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line and a stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available. Woodford, The Choice of Professionals.
- • P inlet - 1/2 in. female pipe thread; 3/4 in. male pipe thread
- • 6 in. wall thickness plus the 1 3/8 in. inlet = 7 3/8 in. from the back of the faucet
- • Two (2) pressure relief valves (PRV) prevent bursting during freezing conditions, even if a hose is inadvertently left connected to the faucet
- • Integral backflow device protects up to 1.25 psi of backpressure, eliminating the need for an add-on vacuum breaker
- • Anti-siphon protection
- • EPDM rubber packing helps prevent leaking behind the packing nut
- • Stainless steel seat to prevent from leaking at the back of the faucet
- • Full-circle operating threads on the valve body and retainer for a secure fit
- • Powder-coated die-cast aluminum oval handle for strength
- • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.