1/2 in. x 3/4 in. FPT x MPT x 8 in. L Freezeless Anti-Siphon Sillcock
- Mfr # 17P-8-MH
- Zoro # G603527185
Key Features
Specifications
Product Information
- MFR #
- 17P-8-MH
- Zoro #
- G603527185
- UPC #
- 671090014392
- Country of Origin
- United States
Dimensions
- Length
- 8
- wall thickness
- 8 in
Details
- Inlet Type
- P
Description
The Woodford freezeless Model 17 anti-siphon protected outdoor wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The model 17 contains an integral backflow protection device which protects up to 125 psi of backpressure and therefore does not require an add-on vacuum breaker. Round, powder-coated, die-cast aluminum handle, stainless steel seat to prevent from leaking at the back of the faucet and full-circle operating threads for a secure fit. The Model 17 is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure. Woodford, The Choice of Professionals.
- • P inlet - 1/2 in. female pipe thread; 3/4 in. male pipe thread
- • 8 in. wall thickness plus the 1 3/8 in. P inlet = 9 3/8 in. from the back of the faucet
- • Designed and intended for year-round residential irrigation purposes regardless of outside temperature
- • Stainless steel seat to prevent from leaking at the back of the faucet
- • Anti-siphon protection; Integral backflow device protects up to 1.25 psi of backpressure, eliminating the need for an add-on vacuum breaker
- • Faucet will not rupture from freezing when the valve is shut off and the hose is removed
- • EPDM rubber packing helps prevent leaking behind the packing nut
- • Full-circle operating threads on the valve body and retainer for a secure fit
- • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
- • Powder-coated die-cast aluminum round handle for strength
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.