1/2 in. x 3/4 in. FS x FS Mild Climate Sillcock

  • Mfr # 101C

  • Zoro # G003527235


product price:  $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101C
Zoro #
G003527235
UPC #
671090000425
Country of Origin
United States

Details

Inlet Type
C

Description

The Woodford Model 101 is an anti-siphon protected sillcock designed with the classic Woodford look for irrigation and outdoor watering in. mild climate areas. The Model 101 utilizes Woodford atmospheric vent and patented check to provide anti-siphon protection. For non-freezing climates only. Woodford, The Choice of Professionals.


  • • 1/2 in. FSWT Type K, L, or M Copper x 3/4 in. MSWT Type M Copper Model 101 Mild Climate Sillcock
  • • Integral backflow device protects up to 125 PSI of backpressure, eliminating the need for an add-on vacuum breaker
  • • EPDM with adjustable brass packing nut
  • • Powder-coated die-cast aluminum Round handle for strength
  • • Repair parts readily available
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
  • • UPC / IAPMO listed
  • • ASSE Standard 1019-Type C approved
  • • Woodford, The Choice of Professionals
  • • Made in the USA

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.