3/4 in. NPT x 5 ft. Brass Bury Heated Sanitary Water Connector

  • Mfr # THERM-5

  • Zoro # G803527367


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
5 foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THERM-5
Zoro #
G803527367
UPC #
671090003341
Country of Origin
United States

Dimensions

Bury Depth
5 foot

Description

The Thermaline is a compact unit especially designed to provide water service to mobile homes. It is ideal wherever a freezeless sanitary tight line installation is needed, such as, waterers for livestock. The Thermaline is protected from freezing by a bonded polyurethane foam insulation permanently molded in a high strength plastic casing, and a portable insert heater, which costs about a penny a day to operate even at 50° below zero. The heater can be inserted and removed from the Thermaline without interrupting the water service. Galvanized steel riser pipe with coal-tar coating on lower end, brass fittings, structural foam protective surface cover, and extra large cushion valve all combine to make the Thermaline water connector virtually maintenance free. When not in use, wheel handle at surface level shuts off water below the frost line. Water above the frost line can be removed completely with forced air or suction pump. Repair parts readily available. Woodford, The Choice of Professionals.


  • • 3/4 in. NPT inlet
  • • Heater - 15 Watt (110 - 120 Volt) portable insert heater with
  • • Cover - Pressure molded polypropylene rigid structural foam
  • • Riser Pipe - 1 in. galvanized steel pipe
  • • Operating Pipe - 1/4 in. galvanized steel pipe
  • • Insulation - Molded polyurethane foam
  • • Casing - 3 1/4 in. OD plastic tubing
  • • Valve – Permanent type brass valve body with hemispherical seating surface 3/4 in. NPT inlet
  • • Parts readily available
  • • Woodford, The Choice of Professionals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.