
3/4 in. NPT x Female 1 in. Galvanized Pipe x 6 ft. Bury W34 Freezeless Yard Hydrant
Mfr # W34-6
Zoro # G803527022
product price: $220.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W34-6
Zoro #
G803527022
UPC #
671090003624
Country of Origin
United States
Dimensions
Bury Depth
6 foot
Description
The Woodford Model W34 (Orange Head) 3/4 in. NPT freezeless yard hydrant is immediate-flowing, even in. sub-zero conditions and is produced in the USA. Metal side links, cast iron and handle assembly, cast brass valve body with drain hole. When needing a long-lasting hydrant, professionals choose Woodford. Woodford, The Choice of Professionals.
- • 6 Foot Bury - 106 1/2 in. - Overall Length of Hydrant
- • Immediate-flow, even in sub-zero temperatures
- • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
- • Metal link components
- • 3/4 in. NPT female inlet, 1 in. hot-dipped American seamless Schedule 40 galvanized pipe casing and 3/8 in. stainless steel operating pipe to combat corrosion
- • Tamper proof lock: can be padlocked in closed position by inserting padlock or bolt through hole in link
- • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line
- • Long life valve seat - special shape - large contact area eliminates need for renewable nylon seat
- • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available
- • Graphite packing for lubricity and long life
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.