8 in. Freezeless No.19 Anti-Siphon Wall Faucet

  • Mfr # 19CP-8

  • Zoro # G016522685


product price:  $92.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19CP-8
Zoro #
G016522685
UPC #
671090010301
Country of Origin
China

Description

Features -Patented resetting pressure relief valve prevents the facuet tube from bursting in freezing conditions even if a hose is unintentionally left on -3/4in. male hose thread nozzle -Stainless steel seat - eliminates wire draw -EPDM packing to prevent leaking -Full circle operating threads on valve body and retainer -Standard Oin. size seat washer -Powder-coated die cast aluminum handle -Adjustable polycarbonate wall flange Warning -Do not use this product with water systems that convey or dispense water for human consumption Specifications - Size: 8 in. - Max Pressure: 125 PSI - Weight: 1.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.