Angle Sillcock, 3/4 In.

  • Mfr # 24P3/4

  • Zoro # G2473764


product price:  $76.79
/ea

Key Features

Body Material
Brass/Copper
Inlet Type
FNPT
Handle Type
Handwheel
Standards
ASSE, CSA, IAPMO
Includes
Anti-Siphon
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24P3/4
Zoro #
G2473764
UPC #
671090074723
Country of Origin
United States

Dimensions

Thru-Wall Length
0 in
Inlet Size
3/4 in
Pipe Size
3/4"
Inlet Connection Size
3/4 in
Overall Length
4 in
Outlet Connection Size
3/4 in
Overall Height
4 in

Details

Body Material
Brass/Copper
Item
Angle Sillcock
Inlet Type
FNPT
Handle Type
Handwheel
Standards
ASSE, CSA, IAPMO
Includes
Anti-Siphon
Max. Pressure
125 psi
Max. Temp.
120 Degrees F
Handle Material
Plastic
Temperature - Maximum
120 Degrees F
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Pressure - Maximum
125 psi
Material
Brass, Copper
Number of Faucets
1
Frost Resistance
Not Frost-Resistant
Outlet Configuration
Standard
Flow Rate - Maximum
18 gpm
Product Type
Sillcock
Outlet Connection Type
GHT
Finish
Chrome

Description

The Woodford Model 24 is an anti-siphon, vacuum breaker protected sillcock designed for use in. mild climates. Designed to blend with modern architectures for installation on or in. homes, service stations, churches, motels, drive-in restaurants, etc. Repair parts readily available. Woodford, The Choice of Professionals.


  • • P inlet 3/4 in. female pipe thread
  • • Anti-siphon 34HF-CH vacuum breaker
  • • Valve seat - standard O in size washer
  • • EPDM packing to prevent leaking
  • • Adjustable brass nut with deep stem guard
  • • Approved under ASSE Standard 1011, Canadian Standards Association, listed by IAPMO
  • • Nidel Model 34 with male hose thread
  • • Mild Climate
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
  • • Woodford, The Choice of Professionals

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.