Frost Proof Yard Hydrant, 3 Ft.
- Mfr # Y34-3
- Zoro # G1141743
Key Features
Specifications
Details
- MFR #
- Y34-3
- Zoro #
- G1141743
- UPC #
- 671090004447
- Country of Origin
- United States
- Item
- Yard Hydrant
- Compliance
- Check Local Codes
- Plunger Material
- Nitrile
- Max. Temp.
- 120 Degrees F
- Max. Pressure
- 125 psi
- Handle Material
- Cast Iron
- Head Material
- Cast Iron
- Rod Material
- Stainless Steel
- Casing
- 1 in Galvanized
- Includes
- Lockable Handle
- Finish
- Galvanized
- Frost Resistance
- Frost-Resistant
- Temperature - Maximum
- 120 Degrees F
- Drain Hole Type
- NPT
- Outlet Connection Gender
- Male
- Locking
- Lockable
- Pressure - Maximum
- 125 psi
- Product Type
- Yard Hydrant
- Inlet Connection Type
- NPT
- Outlet Connection Type
- GHT
- Inlet Connection Gender
- Female
- Includes Drain Hole
- Drain Hole Included
- Flow Rate - Maximum
- 18 gpm
Dimensions
- Bury Depth
- 3 foot
- Overall Length
- 72 1/2 in
- Inlet Size
- 3/4" FNPT
- Rod Dia.
- 3/8 in
- Outlet Size
- 3/4" Hose
- Overall Width
- 72 1/2 in
- Outlet Connection Size
- 3/4 in
- Casing Thickness
- 1 in
- Rod Length
- 59 1/2 in
- Drain Hole Size
- 1/8 in
- Inlet Connection Size
- 3/4 in
- Rod Diameter
- 3/8 in
- Wire Rope Length
- 72 1/2 in
- Length
- 72 1/2 in
Description
The Woodford IOWA model Y34 (Orange Head) 3/4 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y34 automatically drains when shut-off. Woodford, The Choice of Professionals.
- • 3 Foot Bury - 72 1/2 in. overall length (36 1/2 in. above ground)
- • America's Original and most reliable yard hydrant since 1929. Manufactured in America.
- • Immediate-flow, even in sub-zero temperatures
- • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
- • 1 in. hot-dipped American seamless Schedule 40 galvanized pipe casing and 3/8 in. stainless steel operating pipe
- • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
- • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
- • Adjustable link provides easy and positive adjustment of the lever lock tension and Graphite packing for lubricity and long life
- • One-piece variable flow plunger includes drain feature where plunger opens drain to prevent freezing and closes at any flow to prevent wasting water
- • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.