3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury R34 Freezeless Yard Hydrant

  • Mfr # R34-3
  • Zoro # G803527206
product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R34-3
Zoro #
G803527206
UPC #
671090083855
Country of Origin
United States

Dimensions

Bury Depth
3

Description

The Woodford R34 freezeless yard hydrant is intended for irrigation purposes and offers immediate water flow even in sub-zero temperatures. The R34 can be used for many applications, such as filling field spray equipment, cleaning equipment or tools, livestock watering, garden and lawn care. The shut-off valve for the hydrant is below the frost line when installed properly, which allows the water in the standpipe to drain out a hole in the valve body. When the hydrant is shut-off and all devices removed from nozzle, the hydrant will drain and not freeze.


  • • 3 Foot Bury - 69 in overall length (33 in above ground)
  • • Immediate-flow, even in sub-zero temperatures
  • • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
  • • Head and handle made of ductile iron
  • • 3/4 in. NPT female inlet, 1 in. Hot-dipped American seamless Schedule 40 galvanized pipe casing and 3/8 in. steel operating rod
  • • Adjustable pivot block provides easy and positive adjustment of the lever lock tension
  • • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line
  • • Tamper proof lock: can be padlocked in closed position
  • • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available
  • • Graphite packing for lubricity and long life

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.