SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Frstpf Enclosed Dual Wall Hydrant, 12 In.

WOODFORD MFG.| Zoro #: G2129635| Mfr #: B22CP-12

$486.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Inlet Size: 1/2" Solder Cup or MNPTWall Thickness: 12"Outlet Size: 3/4" Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129635 Mfr #: B22CP-12
Inlet Size: 1/2" Solder Cup or MNPTWall Thickness: 12"
Outlet Size: 3/4" HoseCasing Material: Chrome Plated Brass
Includes: Hot and Cold Faucets, KeyMax. Pressure: 125 psi
Standards: ASSE, CSA, UPS/IAPMOMax. Temp.: 120 Degrees F
Recommended Wall Opening: 5 1/2" x 9 3/4"Length: 13-7/8"
Handle Type: Handwheel,Loose KeyItem: Frostproof Enclosed Dual Wall Hydrant
Country of Origin (subject to change): United States

Description

Frostproof Enclosed Dual Wall Hydrant, Inlet Size 1/2 In. Solder Cup or MNPT, Wall Thickness 12 In., Recommended Wall Opening 5 1/2 In. x 9 3/4 In., Length 13-7/8 In., Includes Hot and Cold Faucets, Key, Handle Type Handwheel,Loose Key, Casing Material Chrome Plated Brass, Outlet Size 3/4 In. Hose, Max. Pressure 125 psi, Max. Temp. 120 Degrees F, Standards ASSE, CSA, UPS/IAPMO

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews