Model R34 Yard Hydrant 2 Feet
- Mfr # R34-2
- Zoro # G723561212
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
57 in
Inlet Size
3/4" FPT
Max. Temp.
120 Degrees F
Max. Pressure
125 psi
Head Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R34-2
- Zoro #
- G723561212
- UPC #
- 671090083848
- Country of Origin
- Unknown
- Max. Temp.
- 120 Degrees F
- Max. Pressure
- 125 psi
- Item
- Yard Hydrants
- Head Material
- Brass
Dimensions
- Overall Length
- 57 in
- Inlet Size
- 3/4" FPT
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.