Model Y34 Yard Hydrant 1 Feet
- Mfr # Y34-1
- Zoro # G323561261
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
125 psi
Overall Length
50 in
Max. Temp.
120 Degrees F
Inlet Size
3/4" NPT
Head Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y34-1
- Zoro #
- G323561261
- UPC #
- 671090004386
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 in
- Inlet Size
- 3/4" NPT
Details
- Max. Pressure
- 125 psi
- Item
- Yard Hydrants
- Max. Temp.
- 120 Degrees F
- Head Material
- Galvanized Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.