Shop WOODFORD MANUFACTURING
See all product information
Create Account
Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4
- Mfr # Y1-2
- Zoro # G4141418
product price:
$
227.99
/ea
Free Shipping & Returns
Key Features
Bury Depth
2 foot
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y1-2
- Zoro #
- G4141418
- UPC #
- 671090003877
- Country of Origin
- United States
- Item
- Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4"
Description
The Woodford IOWA Model Y1 (Orange Head) 1 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions and is made in the USA. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y1 automatically drains when shut-off. Woodford, The Choice of Professionals.
- • 2 Foot Bury - 60 1/2 in. overall length (36 1/2 in. above ground)
- • Immediate-flow, even in sub-zero temperatures
- • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
- • 1 in. NPT female inlet, 1 1/4-in hot-dipped American Schedule 40 seamless galanized steel pipe and 3/8 in. stainless steel operating pipe
- • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
- • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
- • Adjustable link provides easy and positive adjustment of the lever lock tension
- • One-piece variable flow plunger assures shut-off, even when foreign particles are present in the water line
- • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available
- • Graphite packing for lubricity and long life