Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14W07 W/25 16-3So 15W07

  • Mfr # 1301460016

  • Zoro # G605784456


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Type
Cordset
Maximum Voltage
250 V
Current
15 A
Standards
CSA Certified; UL E38085
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301460016
Zoro #
G605784456
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft
Cord Grip Body Size
F2 1/2"

Details

Item
Watertite Extreme
Type
Cordset
Maximum Voltage
250 V
Current
15 A
Standards
CSA Certified; UL E38085
Current Rating
15 A
Connector Type
Male-Female
Series
130146
Max. Voltage
250V
IP Rating
IP67
NEMA Configuration
Non-NEMA
Receptacle Type
Single
Flip Lid
No
Product Name
Watertite Extreme
Cord Type
16/3 SOOW
Locking Blade
No
CSA
LR6837
Flange
No
GFCI
No
Current - Maximum per Contact
15.0A
Poles
3-pole/3-wire
UL
E38085
Lighted Connector
No
Number of Conductors
3
Voltage
250V
Trade Designation
SOOW
Max. Amps
15A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.