Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14W47 W50 FT. 12-3SO 15W47

  • Mfr # 14W47B123

  • Zoro # G0400103


product price: $468.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Cordset
Length
15.24m (50.0')
Current - Maximum per Contact
15.0A
Cord Grip Body Size
F2 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14W47B123
Zoro #
G0400103
UPC #
78678862972
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Current - Maximum per Contact
15.0A
Gender
Male-Female
GFCI
No
Lighted Connector
No
Flip Lid
No
Cord Type
12/3 SOOW
Locking Blade
No
UL
E38085
Poles
2-pole/3-wire
Flange
No
Voltage - Maximum
125V
CSA
LR6837
Series
130143
Receptacle Type
Single
NEMA Configuration
NEMA 5-15
Product Name
Watertite Extreme
Item
Cordset

Description

Watertite Cordset 12 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 15.24m (50.0 ft.), NEMA 5-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.