Zoro Homepage

15A GFCI PLUGAUTO 50 FT. MLD 3X5-15

  • Mfr # 15053-50A

  • Zoro # G2022457


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-15
Type
GFCI Industrial Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15053-50A
Zoro #
G2022457
UPC #
78678888271
Country of Origin
Unknown

Dimensions

Cord Diameter
10.92mm (.430")
Cord Length
15.24m (50.0')
Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 3R
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-15
Type
GFCI Industrial Duty, Single Phase
Series
130153
Cord Type
12/3 SJTW
Receptacle type
Duplex
Material - Housing
Nylon
Product Name
Super-Safeway
GFCI Reset
Automatic
Current - Maximum per Contact
15.0A
Feed-Thru
Yes
Number of Receptacles
2
Open Neutral Relay
Yes
Flip Lid
No
Ground Continuity Monitor
No
UL
E66308

Description

Super-Safeway Right-Angle Industrial GFCI, Portable, Single Phase, Automatic Reset, Outlet Box, NEMA 5-15 Double Duplex, 15A, 120V, 15.24m (50.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.