Shop WOODHEAD
See all product information
Create Account
15A/125V PLUG LOCK HI-IMPACT
- Mfr # 4730
- Zoro # G5623318
product price:Â
$
24.15
/ea
Sold in multiples of 4 for
$96.60
Key Features
NEMA Plug Configuration
Non-NEMA
Current Rating
15 A
Voltage Rating
250V AC
Number of Poles
3
Number of Wires
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4730
- Zoro #
- G5623318
- UPC #
- 78678870407
- Country of Origin
- Mexico
- Item
- Locking Plug
- NEMA Plug Configuration
- Non-NEMA
- Current Rating
- 15 A
- Voltage Rating
- 250V AC
- Number of Poles
- 3
- Number of Wires
- 3
- Number of Blades
- 3
- Wire Connection Type
- Locking Blade
- Connection Orientation
- Straight
- IP Rating
- Not Rated
- Locking Blade
- Yes
- Series
- 130144
- Flip Lid
- No
- Flange
- No
- GFCI
- No
- Lighted Connector
- No
- Product Name
- Safeway
- Gender
- Male
Description
Safeway Plug with Locking Blade, 3 Pole/3 Wire, Non-NEMA, 15A/125V, 10A/250V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.