Shop WOODHEAD
See all product information
Create Account
L16-30P WATERTITE PLUG BLACK
- Mfr # 28W76BLK
- Zoro # G5620712
product price:Β
$
110.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Unlock 30-day payment terms
Business customers can apply for Net 30βno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28W76BLK
- Zoro #
- G5620712
- UPC #
- 78678875368
- Country of Origin
- Mexico
- Item
- Watertight Locking Plug
- NEMA Plug Configuration
- L16-30P
- Current Rating
- 30 A
- Voltage Rating
- 480V AC
- Phase
- Three
- Number of Poles
- 3
- Number of Wires
- 4
- Number of Blades
- 4
- Wire Connection Type
- Screw Terminals
- Connection Orientation
- Straight
- Grounding
- Grounded
- Housing Color
- Black
- Standards
- CSA Listed, UL Listed
- Resistance Properties
- Watertight
- IP Rating
- IP67
- Product Name
- Watertite Extreme
- Lighted Connector
- No
- Flange
- No
- Gender
- Male
- Locking Blade
- Yes
- GFCI
- No
- Series
- 130147
- Flip Lid
- No
Dimensions
- Cord Grip Body Size
- F4 1"
- For Maximum Cable Diameter
- 1.025 in
- For Minimum Cable Diameter
- 0.625 in
Description
Watertite Extra Hard Outdoor Plug with Locking Blade, 3 Pole/4 Wire, NEMA L16-30, 3ΓΈ 480V, Cord Grip Body Size F4, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.