Zoro Homepage

15A.TRI-CORD GFCI W/MOLD P/3-C

  • Mfr # 15050-25TT

  • Zoro # G2023857


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Commercial Duty, Single Phase
NEMA Configuration
NEMA 5-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15050-25TT
Zoro #
G2023857
UPC #
78678828439
Country of Origin
Honduras

Dimensions

Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.92mm (.430")
Cord Length
7.62m (25.0')

Details

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Commercial Duty, Single Phase
NEMA Configuration
NEMA 5-15
GFCI Reset
Manual
Feed-Thru
Yes
Number of Receptacles
3
Series
130153
Product Name
Safeway®
Material - Housing
Nylon
Open Neutral Relay
Yes
Cord Type
12/3 SJTW
Voltage - Maximum
120V AC
Current - Maximum per Contact
15.0A
CSA
LR6837
Ground Continuity Monitor
No
Flip Lid
No
UL
E66308

Description

Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, Molded NEMA 5-15 Tri-Tap, 15A, 120V, 7.62m (25.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.