Zoro Homepage

2-SPD 2-BUTTON STATION

  • Mfr # 4022-2

  • Zoro # G0797405


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Series
130126
Material
Rubber
Standards
LR32400
Cord Grip Nut Material
Non-Metallic
Cord Grip Body Size
F3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4022-2
Zoro #
G0797405
UPC #
78678875425
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4 in
Cord Diameter
12.70 to 17.45 mm

Details

Series
130126
Material
Rubber
Standards
LR32400
Cord Grip Nut Material
Non-Metallic
Number of Buttons
2
Number of Speeds
2

Description

Super-Safeway Two Button Station, Two Speed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.