Shop TROY LIGHTING
See all product information
Create Account
Eden 3 Light Pendant 7.5 In. Weathered Zinc
- Mfr # F7520-WZN
- Zoro # G515447021
product price:Â
$
84.00
/ea
Key Features
Height
19.5 in
Length
7.5 in
Width
7.5 in
Voltage
120V
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7520-WZN
- Zoro #
- G515447021
- UPC #
- 782042405660
- Country of Origin
- China
Dimensions
- Height
- 19.5 in
- Length
- 7.5 in
- Width
- 7.5 in
- Canopy Width
- 5.75 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Weathered Zinc
- Material
- Aluminum and Stainless Steel
- Watts
- 60W
- Standards
- UL Wet
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Bulb Shape
- E12 Candelabra Base
- Battery Included
- No
- Slope Compatible
- No
- Socket Count
- 3
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Description
Eden is a classic cage lantern with contemporary flair. Part of Troy Elements, Eden is crafted from an exclusive EPM material that can handle UV and salt exposure for years to come. Available in textured black, textured bronze, or weathered zinc. Available as a one, two, or three-light wall sconce, pendant, and post.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.