Zoro Homepage

20A/125V Mtr Base Cover Plate 250V

  • Mfr # 1301470124

  • Zoro # G405786483


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Type
Inlet
Maximum Voltage
250 V
Current
20 A
Max. Voltage
250V
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470124
Zoro #
G405786483
UPC #
-
Country of Origin
Mexico

Details

Item
Watertite Extreme
Type
Inlet
Maximum Voltage
250 V
Current
20 A
Max. Voltage
250V
IP Rating
IP67
Series
130147
Current Rating
20 A
Features
Flip Lid
Connector Type
Male
Poles
3-pole/3-wire
Flip Lid
Yes
Current - Maximum per Contact
20.0A
GFCI
No
Lighted Connector
No
Product Name
Watertite Extreme
Locking Blade
Yes
NEMA Configuration
Non-NEMA
Flange
No
Max. Amps
20A
Voltage
250V
Number of Conductors
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.