This item is Discontinued.

Woodhead 20A/240V GFCIAUTO 25 FT. WATERTITENEMAL6-20 24052-25A

20A/240V GFCIAUTO 25 FT. WATERTITENEMAL6-20 (Discontinued)

  • Mfr # 24052-25A
  • Zoro # G2022554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24052-25A
Zoro #
G2022554
UPC #
78678888294
Country of Origin
Unknown

Dimensions

Cord Length
7.62m (25.0')
Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
10.67mm (.420")

Details

Enclosure Rating
NEMA 4X
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA L6-20
Type
GFCI Industrial Duty, Single Phase
UL
E66308
Current - Maximum per Contact
20.0A
Open Neutral Relay
Yes
Flip Lid
No
Series
130153
Ground Continuity Monitor
No
Material - Housing
Nylon
Feed-Thru
Yes
Product Name
Super-Safeway
Voltage - Maximum
120V
Cord Type
12/3 SJEOOW
Number of Receptacles
1
GFCI Reset
Automatic

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA L6-20 Plug & Connector,20A, 240V, 7.62m (25.0 ft.) Cord Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.