Zoro Homepage

20AGFCIAUTO 2 FT. 14W33/15W33

  • Mfr # 20052-1A

  • Zoro # G5624316


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4X
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-20
Type
GFCI Industrial Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20052-1A
Zoro #
G5624316
UPC #
78678888246
Country of Origin
Unknown

Dimensions

Cord Grip Body Size
Internal Double C-Clamp
Cord Length
0.61m (2.0')
Cord Diameter
10.67mm (.420")

Details

Enclosure Rating
NEMA 4X
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA 5-20
Type
GFCI Industrial Duty, Single Phase
Number of Receptacles
1
Current - Maximum per Contact
20.0A
Voltage - Maximum
125V
Feed-Thru
Yes
Cord Type
12/3 SJEOOW
Material - Housing
Nylon
Receptacle Type
GFCI Single
UL
E66308
GFCI Reset
Automatic
Ground Continuity Monitor
No
Series
130153
Open Neutral Relay
Yes
Flip Lid
No
Product Name
Super-Safeway

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Automatic Reset, NEMA 5-20 Plug, NEMA 5-20 Receptacle, Watertight, 20A, 120V, 0.61m (2.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.