Zoro Homepage

2447 W 100 FT. 14-3-SO 2547

  • Mfr # 2447D143

  • Zoro # G0409316


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Type
Cordset
Length
30.48m (100.0')
Flip Lid
No
UL
E38085
Receptacle Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2447D143
Zoro #
G0409316
UPC #
78678879572
Country of Origin
Mexico

Dimensions

Length
30.48m (100.0')

Details

Type
Cordset
Flip Lid
No
UL
E38085
Receptacle Type
Single
Series
130143
Flange
No
Current - Maximum per Contact
15.0A
Product Name
Super-Safeway™
Locking Blade
Yes
Poles
2-pole/3-wire
Voltage - Maximum
125V
NEMA Configuration
NEMA L5-15
GFCI
No
CSA
LR6837
Gender
Male-Female
Cord Type
14/3 SOOW
Lighted Connector
No
Item
Cordset

Description

Super-Safeway Cordset 16 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 30.48m (100.0 ft.), NEMA L5-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.