Zoro Homepage

24W47 W 50 FT. 14-3-SO 25W47

  • Mfr # 24W47A163

  • Zoro # G0395422


product price: $232.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Cordset
Length
7.62m (25.0')
Cord Grip Body Size
F2 1/2"
Cord Type
12/3 SOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W47A163
Zoro #
G0395422
UPC #
78678879689
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F2 1/2"

Details

IP Rating
IP67
Type
Cordset
Cord Type
12/3 SOOW
Series
130143
CSA
LR6837
Gender
Male-Female
Locking Blade
Yes
Flip Lid
No
UL
E38085
Receptacle Type
Single
GFCI
No
Flange
No
Voltage - Maximum
125V
Lighted Connector
No
NEMA Configuration
NEMA L5-15
Product Name
Watertite®
Poles
2-pole/3-wire
Current - Maximum per Contact
15.0A
Item
Cordset

Description

Watertite Cordset 16 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA L5-15, 125V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.