Zoro Homepage

2647 W 50 Ft 12-3-So 2747

  • Mfr # 1301430205

  • Zoro # G605783053


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Current
20 A
Length
50 ft
Series
130143
Current Rating
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430205
Zoro #
G605783053
UPC #
-
Country of Origin
Mexico

Dimensions

Length
50 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Series
130143
Current Rating
20 A
Standards
CSA Certified; UL E38085
Type
Cordset
Max. Voltage
125V
Connector Type
Male-Female
Flange
No
Product Name
Super-Safeway
Current - Maximum per Contact
20.0A
Flip Lid
No
Receptacle Type
Single
Locking Blade
Yes
GFCI
No
CSA
LR6837
Poles
2-pole/3-wire
Lighted Connector
No
UL
E38085
NEMA Configuration
NEMA L5-20
Cord Type
12/3 SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.