Zoro Homepage

26W47 W/100 14-3SO 27W47

  • Mfr # 26W47E123IN

  • Zoro # G0401336


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Length
0.91m (3.0')
Lighted Connector
No
GFCI
Yes-In-line
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W47E123IN
Zoro #
G0401336
UPC #
78678871301
Country of Origin
Mexico

Dimensions

Length
0.91m (3.0')
Cord Grip Body Size
F3 3/4"

Details

Lighted Connector
No
GFCI
Yes-In-line
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
Flip Lid
No
Voltage - Maximum
125V
CSA
LR6837
Flange
No
Cord Type
12/3 SJOW
Locking Blade
Yes
UL
E38085
Gender
Male-Female
Item
Cordset

Description

Watertite Standard Molded W Cordset, 2 Pole/3 Wire SOW Cordset, Cordset Length 0.91m (3.0 ft.) (3.0 ft.), NEMA L5-20, 125V,Inline GFCI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.