
26W74 W/25 FT. 12-4 SOW 27W74 NEMAL14-20
Mfr # 26W74A124BLK
Zoro # G0404477
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP67
Type
Cordset
Length
7.62m (25.0')
Voltage - Maximum
250V
Receptacle Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26W74A124BLK
Zoro #
G0404477
UPC #
78678898755
Country of Origin
Mexico
Dimensions
Length
7.62m (25.0')
Cord Grip Body Size
F3 3/4"
Details
IP Rating
IP67
Type
Cordset
Voltage - Maximum
250V
Receptacle Type
Single
Product Name
Watertite
Flange
No
Poles
3-pole/4-wire
Series
130143
Locking Blade
Yes
Lighted Connector
No
Cord Type
12/3 SOOW
Current - Maximum per Contact
20.0A
Gender
Male-Female
GFCI
No
Flip Lid
No
CSA
LR6837
UL
E38085
NEMA Configuration
NEMA L14-20
Item
Cordset
Description
Watertite Cordset, 12 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L14-20, 250V, Black UV Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.