Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26W74 W/50 14-4SO 27W74

  • Mfr # 26W74B124

  • Zoro # G0372803


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Length
15.24m (50.0')
Flange
No
Cord Type
12/3 SOOW
Voltage - Maximum
250V
Cord Grip Body Size
F3 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W74B124
Zoro #
G0372803
UPC #
78678871256
Country of Origin
Mexico

Dimensions

Length
15.24m (50.0')
Cord Grip Body Size
F3 3/4"

Details

Flange
No
Cord Type
12/3 SOOW
Voltage - Maximum
250V
GFCI
No
Lighted Connector
No
CSA
LR6837
Gender
Male-Female
Current - Maximum per Contact
20.0A
Poles
3-pole/4-wire
UL
E38085
Locking Blade
Yes
Flip Lid
No
Item
Cordset

Description

Watertite Cordset, 12 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 15.24m (50.0 ft.), NEMA L14-20, 250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.