Zoro Homepage

2848 W/25 12-3So 2948

  • Mfr # 1301430255

  • Zoro # G405782751


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
Current
30 A
Length
25 ft
Series
130143
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430255
Zoro #
G405782751
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft

Details

Item
Super-Safeway
Maximum Voltage
250 V
Current
30 A
Series
130143
Max. Voltage
250V
Connector Type
Male-Female
Current Rating
30 A
Standards
CSA Certified; UL E38085
Type
Cordset
Flange
No
Current - Maximum per Contact
30.0A
Receptacle Type
Single
NEMA Configuration
NEMA L6-30
Flip Lid
No
UL
E38085
Poles
2-pole/3-wire
Product Name
Super-Safeway
Cord Type
12/3 SOOW
Locking Blade
Yes
CSA
LR6837
GFCI
No
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.