28W74 W/25 FT. 10-4 SOW 29W74 NEMAL14-30

  • Mfr # 28W74A104

  • Zoro # G0397328


product price:  $540.99
/ea
Free Shipping & Returns

Key Features

Length
7.62m (25.0')
Flip Lid
No
Cord Grip Body Size
F4 1"
Flange
No
Current - Maximum per Contact
30.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W74A104
Zoro #
G0397328
UPC #
78678871286
Country of Origin
Mexico

Dimensions

Length
7.62m (25.0')
Cord Grip Body Size
F4 1"

Details

Flip Lid
No
Flange
No
Current - Maximum per Contact
30.0A
CSA
LR6837
Lighted Connector
No
UL
E38085
Voltage - Maximum
125V / 250V
Locking Blade
Yes
GFCI
No
Cord Type
12/3 SOOW
Gender
Male-Female
Poles
3-pole/4-wire
Item
Cordset

Description

Watertite Cordset, 10 Gauge SOOW, 3 Pole/4 Wire, Cordset, Length 7.62m (25.0 ft.), NEMA L14-30, 125V/250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.