Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duplex Straight Blade Receptacle, 5-15R, 15 A, 125V AC

  • Mfr # 3000-1

  • Zoro # G2023893


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Standards
CSA Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-1
Zoro #
G2023893
UPC #
78678874150
Country of Origin
Mexico

Dimensions

Cord Diameter
8.26-16.64mm (.325-.655")
Cord Grip Body Size
Double C-Clamp

Details

Item
Duplex Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Standards
CSA Listed
NEMA Configuration
NEMA 5-15
CSA
LR6837
Mounting Style
Portable
Product Name
Super-Safeway
UL
E46237
Series
130137
Number of Receptacles
2
Material - Housing
Rubber
GFCI
No
Feed-Thru
No
Flip Lid
No
Ground Continuity Monitor
No

Description

Super-Safeway Multiple Outlet Box, Standard Depth, 2-Sided, NEMA 5-15 Duplex Receptacles, Cord Clamp, Duplex Cover Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.