Zoro Homepage

30 ft 9 A Amps 120V Voltage

  • Mfr # 1300830766

  • Zoro # G305995299


product price: $2,848.99
/ea
Free Shipping & Returns

Key Features

Size
Primary Cord Entry: 1" NPT
Wire Size
16 AWG
Number of Conductors
3
Max. Amps
9 A
Type
Cable Reel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300830766
Zoro #
G305995299
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Primary Cord Entry: 1" NPT
Wire Size
16 AWG
Cord Length
30 ft
Height
0.37m (14.50")
Width
244.35mm (9.620")
Wire Size (AWG)
16
Depth
0.34m (13.50")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.