Zoro Homepage

30A. IN-LINE GFCI W/PLUG &CONN SUPER-SAF

  • Mfr # 30051-6

  • Zoro # G2022624


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA L5-30
Type
GFCI Commercial Duty, Single Phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30051-6
Zoro #
G2022624
UPC #
78678835074
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
Internal Double C-Clamp
Cord Diameter
13.00mm (.512")
Cord Length
1.83m (6.0')

Details

Enclosure Rating
NEMA 4
GFCI
Yes-In-line
Mounting Style
Portable
NEMA Configuration
NEMA L5-30
Type
GFCI Commercial Duty, Single Phase
Open Neutral Relay
Yes
Current - Maximum per Contact
30.0A
Number of Receptacles
1
Product Name
Safeway®
Material - Housing
Nylon
Cord Type
10/3 SJTW
Voltage - Maximum
240V
Series
130153
CSA
LR6837
GFCI Reset
Manual
Feed-Thru
Yes
UL
E66308
Ground Continuity Monitor
No
Flip Lid
No

Description

Safeway In-Line Commercial GFCI, Permanent Mount, Single Phase, Manual Reset, NEMA L5-30, 30A, 120V, 1.83m (6.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.