Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A/240V INLINE GFCIMANUAL 25 FT. SUPER-SAFEW

  • Mfr # 30053-25M

  • Zoro # G5620247


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Enclosure Rating
NEMA 6P
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA L6-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30053-25M
Zoro #
G5620247
UPC #
78678889722
Country of Origin
Unknown

Dimensions

Cord Length
7.62m (25.0')
Cord Diameter
13.00mm (.512")
Cord Grip Body Size
Internal Double C-Clamp

Details

Enclosure Rating
NEMA 6P
GFCI
Yes-In-line
Mounting Style
Portable
Type
GFCI Industrial Duty, Single Phase
NEMA Configuration
NEMA L6-30
Current - Maximum per Contact
30.0A
Number of Receptacles
1
Feed-Thru
Yes
Material - Housing
Nylon
Voltage - Maximum
240V
Cord Type
10/3 SJEOOW
Series
130153
UL
E66308
Product Name
Super-Safeway
GFCI Reset
Manual
Ground Continuity Monitor
No
Open Neutral Relay
Yes
Flip Lid
No

Description

Super-Safeway In-Line Industrial GFCI, Portable, Single Phase, Manual Reset, NEMA L6-30, 30A, 240V, 7.62m (25.0 ft.) Cord Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.