Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5-15P Super Safeway Plug/Gcm 15A/125V

  • Mfr # 1301410017

  • Zoro # G505788097


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Current
15 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Series
130141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301410017
Zoro #
G505788097
UPC #
-
Country of Origin
Mexico

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Current Rating
15 A
Standards
CSA Certified; UL E10176
Connector Type
Male
Series
130141
Max. Voltage
125V
Type
Plug
NEMA Configuration
NEMA 5-15
GFCI
No
Current - Maximum per Contact
15.0A
Flange
No
Product Name
Super-Safeway
Locking Blade
No
Flip Lid
No
UL
E10176
Poles
2-pole/3-wire
CSA
LR6837
Specialty
Hospital Duty
Lighted Connector
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.