5-20P Super Safeway Plug/Gcm 20A/125V
Mfr # 1301410012
Zoro # G605963660
product price: $91.25
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130141
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301410012
Zoro #
G605963660
UPC #
-
Country of Origin
Mexico
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E10176
Series
130141
Connector Type
Male
Type
Plug
Max. Voltage
125V
Current Rating
20 A
UL
E10176
GFCI
No
Flip Lid
No
Specialty
Monitoring
NEMA Configuration
NEMA 5-20
Current - Maximum per Contact
20.0A
Poles
2-pole/3-wire
CSA
LR6837
Lighted Connector
Yes
Flange
No
Product Name
Super-Safeway
Locking Blade
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.