5-20R Watertite Connector
Mfr # 1301460052
Zoro # G105784628
product price: $54.35
/eaSold in multiples of 2 for $108.70
Key Features
Maximum Voltage
125 V
Current
20 A
IP Rating
IP69K
Series
130146
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301460052
Zoro #
G105784628
UPC #
-
Country of Origin
Mexico
Dimensions
Cord Grip Body Size
F2 1/2"
Details
Item
Wire Connector
Maximum Voltage
125 V
Current
20 A
IP Rating
IP69K
Series
130146
Connector Type
Female
Standards
CSA Certified; UL E10176
Poles
2-pole/3-wire
Locking Blade
No
Flip Lid
No
CSA
LR6837
Receptacle Type
Single
Flange
No
GFCI
No
NEMA Configuration
NEMA 5-20
Lighted Connector
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.