
6-15 CONN HI-IMPACT
Mfr # 5669
Zoro # G0397373
product price: $49.19
/eaSold in multiples of 2 for $98.38
Key Features
Receptacle Type
Single
NEMA Configuration
NEMA 6-15
Locking Blade
Yes
Product Name
Safeway®
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5669
Zoro #
G0397373
UPC #
78678870308
Country of Origin
Mexico
Details
Receptacle Type
Single
NEMA Configuration
NEMA 6-15
Locking Blade
Yes
Product Name
Safeway®
Gender
Female
CSA
LR6837
Voltage - Maximum
250V
Type
Connector
Poles
2-pole/3-wire
UL
E10176
Series
130144
Current - Maximum per Contact
15.0A
Description
Safeway Connector with Locking Blade, 2 Pole/3 Wire, NEMA L6-15, 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.